Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 8
Mfr # H324GB
Zoro # G3098308
product price:Â
$
6.69
/ea
Key Features
Decimal Equivalent
0.1990
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bushing Wall Type
Standard Wall
Head Thickness
7/32"
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H324GB
- Zoro #
- G3098308
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.1990
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8