Shop KIPP
See all product information
Create Account
Drill Bushing Cylindrical DIN179, Form:A Mild Steel 4, 8X8X8
- Mfr # K1021.A0480X08
- Zoro # G702057095
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Outside Diameter
8 mm
Length
8 mm
Material
Mild Steel
Diameter
4.8 mm
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1021.A0480X08
- Zoro #
- G702057095
- UPC #
- -
- Country of Origin
- Italy
- Material
- Mild Steel
- Measurement Type
- Metric
- Product Type
- Drill Bushings
Dimensions
- Outside Diameter
- 8 mm
- Length
- 8 mm
- Diameter
- 4.8 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.