Drill Bushing, Type H, Drill Size No 8

  • Mfr # H328GB
  • Zoro # G3097136
product price: 
$
7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Decimal Equivalent
0.1990
Material - Machining
High Speed Steel
Inside Dia.
#8
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H328GB
Zoro #
G3097136
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#8
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Head Dia.
39/64 in
Size- Decimal
#8 (0.1990)
Length under Head
1/2"
Drill Size
#8
Overall Length
1/2 in
Outside Dia.
1/2 in
Size - Decimal
#17 - 0.1730
Wire Rope Length
1/2 in
Length
1/2 in

Details

Decimal Equivalent
0.1990
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.