Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 9
- Mfr # H268FZ
- Zoro # G3054016
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Finish
High Speed Steel
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H268FZ
- Zoro #
- G3054016
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Drill Size
- #9
- Head Thickness
- 5/32"
- Inside Dia.
- #9
- Overall Length
- 1/2 in
- Size- Decimal
- #9 (0.1960)
- Length under Head
- 1/2"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 1/2 in
- Size - Decimal
- D - 0.2460
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.