Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size A
- Mfr # H2622GW
- Zoro # G3065791
product price:Â
$
10.39
/ea
Key Features
Decimal Equivalent
0.2340
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2622GW
- Zoro #
- G3065791
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 1/2 in
- Drill Size
- A
- Head Thickness
- 5/32"
- Size- Decimal
- A (0.2340)
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Inside Dia.
- A
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 13/32 in
- Overall Length
- 1 3/8 in
- Length under Head
- 1-3/8"
- Size - Decimal
- 41/64 in - 0.6406
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.