Shop MILWAUKEE TOOL

Drill Bit, 1 1/8", 17" L, Carbide

  • Mfr # 48-20-3964
  • Zoro # G806602825

product price: 
$
74.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Max
Drill Bit Size
1 1/8 in
Flute Length
12 in
Shank Diameter
45/64 in
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-3964
Zoro #
G806602825
UPC #
045242102242
Country of Origin
Germany

Dimensions

Overall Length
17 in
Drill Bit Size
1 1/8 in
Flute Length
12 in
Shank Diameter
45/64 in
Maximum Drilling Depth
12 in
Drilling Depth
12 in
Core Body Length
17 in

Details

Item
Drill Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Cutter Heads
4
Impact Rated
Yes
Number of Pieces
1
Decimal Equivalent
1.125
Primary Material Application
Rebar
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Shank Type
SDS-Max
Centering Bit Required
No
For Workpiece Material
Concrete, Rebar
Shank Included
Yes
Number of Flutes
4
Sub Brand
MX4(TM)
Material
Carbide
Includes
Drill Bit Only
Tip Material
Carbide Tipped
Centering Bit Included
No
Flute Type
Spiral
Finish
Bright (Uncoated)

Description

Drill Bit, SDS Max, 1 1/8 in, Carbide Head, 17 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 45/64 in, Bright (Uncoated), Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.