Drill Bushing, Type H, Drill Size W
- Mfr # H4828JW
- Zoro # G1987347
product price:Â
$
12.15
/ea
Key Features
Inside Dia.
W
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Letter
Head Dia.
59/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828JW
- Zoro #
- G1987347
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Letter
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.3860
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Inside Dia.
- W
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- W (0.3860)
- Drill Size
- W
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 3/4 in
- Length under Head
- 1-3/4"
- Outside Dia.
- 3/4 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.