Drill Bushing, Type P, Drill Size 0.251 In
Mfr # SP00004927
Zoro # G3080668
product price:Â $5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
1/4 in
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP00004927
Zoro #
G3080668
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1/2 in
Drill Size
1/4 in
Size - Decimal
13/16 in - 0.8125
Details
Finish
High Speed Steel
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material
52100 Thru Hardened
Bushing Code
SP
Measurement System
Fractional Inch
Decimal Equivalent
0.2500
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.