Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 1-41/64
- Mfr # P14428SS
- Zoro # G6276261
product price:Â
$
19.79
/ea
Key Features
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P14428SS
- Zoro #
- G6276261
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Outside Dia.
- 2 1/4 in
- Drill Size
- 1 41/64 in
- Inside Dia.
- 1 41/64 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- #4 - 0.2090
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 41/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.