Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 3.5mm

  • Mfr # C16700
  • Zoro # G3064770

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Overall Length
70 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.5 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16700
Zoro #
G3064770
UPC #
697334167006
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Shank Shape
Straight
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.1378
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M, DIN 338
List Number
2075-TN
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Measurement System
Metric
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Series
2075-TN
Material Grade - Machining
M42
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
70 mm
Drill Bit Size
3.5 mm
Shank Dia.
3.5 mm
Shank Size
3.50mm
Drill Bit Dimension Type
Metric
Flute Length
39 mm
Drilling Length
39.00mm
Depth:Dia. Ratio
10xD
Shank Length
31 mm
Drill Point Length
0.0285mm
Maximum Drilling Depth
1 9/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
70 mm
Length
70 mm

Description

Jobber Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.