Drill Bushing, Type P, Drill Size 10.3mm
- Mfr # P4034KF
- Zoro # G1988990
product price:Â
$
11.29
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Metric
Bushing Type
Headless Press Fit
Outside Dia.
5/8 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4034KF
- Zoro #
- G1988990
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 2 1/8 in
- Outside Dia.
- 5/8 in
- Inside Dia.
- 10.30 mm
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Drill Size
- 10.30 mm
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.4055
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.