3/4-10NC 1691 HS PLUG HAND TAP
- Mfr # C69164
- Zoro # G523506611
product price:Â
$
23.39
/ea
Key Features
Flute Type
Straight Flute
Standards
USCTI Table 302
System of Measurement
Inch
Application
For maintenance
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69164
- Zoro #
- G523506611
- UPC #
- 697334691648
- Country of Origin
- China
Dimensions
- Overall Length
- 4-1/4 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 3/4"-10
- Thread Length
- 2 in
Details
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Thread Type
- UNC
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Cutting Direction
- Right Hand
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.