Drill Bushing, Type P, Drill Size No 11
- Mfr # P2016FV
- Zoro # G3086758
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1910
Inside Dia.
#11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FV
- Zoro #
- G3086758
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1910
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #11
- Size- Decimal
- #11 (0.1910)
- Outside Dia.
- 5/16 in
- Drill Size
- #11
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 in
- Size - Decimal
- #76 - 0.0200
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.