Drill Bit, PK3
- Mfr # 22773
- Zoro # G223958765
product price:Â
$
51.55
/pk of 3, $17.18/ea
Key Features
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Shank Dia.
3/8 in
Standards
ASME B94.11M
Secondary Material Application ISO Code
H, K, N, O, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22773
- Zoro #
- G223958765
- UPC #
- 050728227739
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 3/8 in
- Drill Length Class
- Mechanics-Length
- Flute Length
- 2 11/16 in
- Drill Bit Size
- 3/8 in
- Overall Length
- 4 1/4 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Details
- Item
- Drill Bit
- Flute Type
- Spiral
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Standards
- ASME B94.11M
- Secondary Material Application ISO Code
- H, K, N, O, P
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- List Number
- 250-VT
- Primary Material Application ISO Code
- P
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
Description
Drill Bit, 3/8 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.