Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 11
- Mfr # P2622FV
- Zoro # G3104011
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Decimal Equivalent
0.1910
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622FV
- Zoro #
- G3104011
- UPC #
- -
- Country of Origin
- United Kingdom
- Decimal Equivalent
- 0.1910
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #11
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- #11
- Size- Decimal
- #11 (0.1910)
- Outside Dia.
- 13/32 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.