Walter - Insert Walter Cut Form GX

  • Mfr # 6529720
  • Zoro # G9381784
product price: 
$
47.59
/ea
Sold in multiples of 10 for $475.90

Key Features

Style
GX24
Width
6.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529720
Zoro #
G9381784
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
GX24-4E600N03-CE4
ISO Number
GX24-4E600N03-CE4 WKP23S
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Steel (P) Compatibility
Yes
Coating
Tiger-Tec CVD
Insert Material
Carbide
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
2
For Use With
GX Grooving Systems
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Insert Style
GX
Rake
20 Degrees
Material - Machining
Carbide
ANSI Code
GX24-4E600N03-CE4 WKP23S
Manufacturer Grade
WKP23S
Coating Process
CVD
Number of Cutting Sides
2
Chip-Breaker Code
CE4
Primary Material Application ISO Code
K, P
Cutting Application
Cut-Off, Radial Grooving
Cutting Location
External
Primary Material Application
Cast Iron, Steel
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Measurement System
Metric
Hole Type
No Hole
Compatible Product Type
GX Grooving Systems

Dimensions

Width
6.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Reference Length
24.00mm
Max. Grooving Width
6.00mm
Depth of Cut
22.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N03-CE4 WKP23S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews