Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 1/2 In
Mfr # SP00000067
Zoro # G3591052
product price:Â
$
5.99
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Bushing Head Type
Headless
Decimal Equivalent
0.5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP00000067
- Zoro #
- G3591052
- UPC #
- -
- Country of Origin
- United Kingdom
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.5000
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Item
- Serrated Press-Fit Drill Bushing (SP)
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Bushing Code
- SP
- Head Type
- No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/2 in