Walter - Insert Walter Cut Form GX

  • Mfr # 6168053
  • Zoro # G9692575
product price: 
$
38.79
/ea
Sold in multiples of 10 for $387.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
1.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6168053
Zoro #
G9692575
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
1.50mm
Corner Radius
0.15mm
Overall Length
16.60mm
Insert Size
16
Seat Size
E
Depth of Cut
15.00mm
Reference Length
16.60mm
Max. Grooving Width
1.50mm
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Application
Cut Off Low Feed
Steel (P) Compatibility
Yes
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
No. of Edges
2
ANSI Number
GX16-0E150R10-CF6 WSM33S
Hardened (H) Compatibility
No
Lead Angle
10 Degrees
ISO Number
GX16-0E150R10-CF6 WSM33S
Cast Iron (K) Compatibility
No
Coating
PVD
Rake
19 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Style
GX
Hole Type
No Hole
Chip-Breaker Code
CF6
Cutting Location
External
Clearance Angle
6 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Finish - Machining
TiAlN
Number of Cutting Edges
2
ANSI Code
GX16-0E150R10-CF6 WSM33S
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Cutting Application
Cut-Off, Radial Grooving
Manufacturer Grade
WSM33S
Number of Cutting Sides
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code GX16-0E150R10-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews