Drill Bushing, Type P, Drill Size 1/4 In

  • Mfr # P3216HG

  • Zoro # G3590991


product price:  $9.69
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Size- Decimal
1/4" (0.2500)
Bushing Type
Headless Press Fit
Drill Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3216HG
Zoro #
G3590991
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1/4" (0.2500)
Drill Size
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 in
Inside Dia.
1/4 in
Size - Decimal
3/8 in - 0.3750

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2500
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.