Drill Bushing, Type P, Drill Size No 14
- Mfr # P208FP
- Zoro # G3089059
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208FP
- Zoro #
- G3089059
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1820
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1/2 in
- Drill Size
- #14
- Inside Dia.
- #14
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #14 (0.1820)
- Size - Decimal
- #49 - 0.0730
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.