Drill Bushing, Type P, Drill Size No 15
- Mfr # P2016FN
- Zoro # G3086907
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#15
Material
52100 Thru Hardened
Decimal Equivalent
0.1800
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FN
- Zoro #
- G3086907
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1800
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #15
- Inside Dia.
- #15
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #15 (0.1800)
- Outside Dia.
- 5/16 in
- Size - Decimal
- #74 - 0.0225
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.