Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, Ceramic

  • Mfr # 2952541
  • Zoro # G2910210

product price: 
$
16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952541
Zoro #
G2910210
UPC #
-
Country of Origin
Mexico
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
TNGA160408T02020
Non Ferrous (N) Compatibility
No
ANSI Number
TNGA332T0820
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
6
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shape
Triangle
Material Grade - Machining
Alumina
ANSI Code
TNGA332T0820
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K
Material - Machining
Ceramic
Insert Holding Type
Straight Hole
Manufacturer Grade
CW2015
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Primary Material Application
Cast Iron, Hardened Steel
Clearance Angle
0 Degrees
Cutting Edge
Chamfered
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Material
Ceramic

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.