Drill Bushing, Type P, Drill Size No 16
- Mfr # P2022FK
- Zoro # G1989307
product price:Â
$
10.69
/ea
Key Features
Material - Machining
High Speed Steel
Size- Decimal
#16 (0.1770)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022FK
- Zoro #
- G1989307
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.1770
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #16 (0.1770)
- Overall Length
- 1 3/8 in
- Inside Dia.
- #16
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Drill Size
- #16
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #80 - 0.0135
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.