Shop DEWALT
See all product information
Create Account
Core Bit, 3/8", 14 1/2" L
- Mfr # DWA54038
- Zoro # G101800087
product price:Â
$
95.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
3/8 in
Overall Length
14 1/2 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Maximum Drilling Depth
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA54038
- Zoro #
- G101800087
- UPC #
- 885911597494
- Country of Origin
- Germany
- Item
- Core Bit
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- SDS Max
- Decimal Equivalent
- 0.375
- Primary Material Application
- Concrete
- Measurement System
- Fractional Inch
- Impact Rated
- No
- For Tool Type
- Rotary Hammer
- Shank Type
- SDS-Plus
- Shank Included
- Yes
- Centering Bit Required
- No
- Number of Cutter Heads
- 2
- Wet or Dry Application
- Wet/Dry
- Centering Bit Included
- No
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Concrete
- Tip Material
- Carbide Tipped
Dimensions
- Drill Bit Size
- 3/8 in
- Overall Length
- 14 1/2 in
- Maximum Drilling Depth
- 9 3/4 in
- Shank Diameter
- 25/64 in
- Drilling Depth
- 9 3/4 in
- Flute Length
- 3/8 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
Description
Core Bit, 3/8 in, Carbide Tipped, 14 1/2 in Overall Length, Maximum Drilling Depth 9 3/4 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.