Drill Bushing, Type P, Drill Size 2.65mm
- Mfr # P166DF
- Zoro # G3051651
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Drill Size
2.65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P166DF
- Zoro #
- G3051651
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 2.65 mm
- Overall Length
- 3/8 in
- Inside Dia.
- 2.65 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0015 in
- Size - Decimal
- L - 0.2900
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.65 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.