Drill Bushing, Type P, Drill Size 3/16 In
- Mfr # P264FT
- Zoro # G3086566
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Size- Decimal
3/16" (0.1875)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P264FT
- Zoro #
- G3086566
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Fractional Inch
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1875
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- 3/16" (0.1875)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 3/16 in
- Overall Length
- 1/4 in
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- 3/16 in
- Size - Decimal
- #9 - 0.1960
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.