Shop NEIKO
See all product information
Create Account
Spiral Step Drill Bit Set, HSS, Titanium Finish, 3-Piece, 31 Sizes
- Mfr # 10181A
- Zoro # G621697372
product price:
$
14.99
/ea
Key Features
Length
6 in
Width
3.5 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10181A
- Zoro #
- G621697372
- UPC #
- 816914021617
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 3.5 in
- Depth
- 0.75 in
Description
The NEIKO 10181A is a drill bit set. Included drill bits are intended for use in drilling applications. Included in a storage case with the listed case dimensions: 6 in (L) × 3.5 in (W) × 0.75 in (D).
Key Features:
- Overall case dimensions: 6 in length x 3.5 in width x 0.75 in depth.
- Compact size that aids in easy handling and storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.