Drill Bushing, Type P, Drill Size 3.25mm
- Mfr # P208DX
- Zoro # G3059065
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Head Type
Headless
Measurement System
Metric
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208DX
- Zoro #
- G3059065
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Measurement System
- Metric
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Head Type
- No
- Decimal Equivalent
- 0.1280
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1/2 in
- Inside Dia.
- 3.25 mm
- Drill Size
- 3.25 mm
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 7/16 in - 0.4375
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.