Drill Bit, 3/8", 18" L, Carbide

  • Mfr # 48-20-7457
  • Zoro # G506602767
product price: 
$
19.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Plus
Overall Length
18 in
Drill Bit Size
3/8 in
Flute Length
16 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7457
Zoro #
G506602767
UPC #
045242111923
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
3/8 in
Flute Length
16 in
Shank Diameter
25/64 in
Maximum Drilling Depth
16 in
Drilling Depth
16 in
Core Body Length
18 in

Details

Item
Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Primary Material Application
Concrete
Decimal Equivalent
0.375
Impact Rated
Yes
Number of Cutter Heads
2
Number of Pieces
1
For Tool Type
Rotary Hammer
Tip Material
Carbide Tipped
Centering Bit Included
No
Finish
Bright (Uncoated)
For Workpiece Material
Concrete
Shank Included
Yes
Flute Type
Spiral
Includes
SDS-Plus 2CT 3/8" X 16" X 18"(48-20-7457)
Material
Carbide
Number of Flutes
2
Shank Type
SDS-Plus
Centering Bit Required
No
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 3/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews