Drill Bushing, Type P, Drill Size 3/32 In
- Mfr # P136CU
- Zoro # G3050498
product price:Â
$
9.19
/ea
Key Features
Size- Decimal
3/32" (0.0938)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P136CU
- Zoro #
- G3050498
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- 3/32" (0.0938)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- 3/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 3/32 in
- Overall Length
- 3/8 in
- Outside Dia.
- 13/64 in
- Size - Decimal
- R - 0.3390
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.