Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3/64 In
- Mfr # P105BF
- Zoro # G6245267
product price:Â
$
33.79
/ea
Key Features
Inside Dia.
3/64 in
Decimal Equivalent
0.0469
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P105BF
- Zoro #
- G6245267
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 3/64 in
- Overall Length
- 5/16 in
- Outside Dia.
- 5/32 in
- Size- Decimal
- 3/64" (0.0469)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- 3/64 in
- Size - Decimal
- 3/64" - 0.0469
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.