Drill Bushing, Type P, Drill Size 3.85mm
- Mfr # P208EP
- Zoro # G3058651
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Size
3.85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208EP
- Zoro #
- G3058651
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1516
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 3.85 mm
- Outside Dia.
- 5/16 in
- Overall Length
- 1/2 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- 3.85 mm
- Size - Decimal
- 7/32 in - 0.2188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.85 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.