Shop YANKEE
See all product information
Create Account
ChuckingReamer, Spiral, 4-1/2in, 0.187in
- Mfr # 475-0.1870
- Zoro # G6041996
product price:Â
$
28.95
/ea
Key Features
Size - Decimal
1.1870 in - 1.1870
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475-0.1870
- Zoro #
- G6041996
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Primary Material Application
- All Materials
- Reamer Application
- Through Hole
- Spiral Direction
- Right Hand
- Number of Flutes
- 6
- Coolant Through
- No
- Decimal Equivalent
- 1.1870
- Shank Type
- Straight
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 475
Dimensions
- Size - Decimal
- 1.1870 in - 1.1870
- Flute Length
- 1 1/8 in
- Dimension Type
- Decimal inch
- Reamer Size
- 1 11/64 in
- Shank Size
- 0.1805"
- Shank Dia.
- 11/64 in
- Size
- 1.1870"
- Size- Decimal
- 1.1870" (1.1870)
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Reamer Size - Decimal Equivalent
- 0.187 in
- Shank Diameter
- 0.18 in
- Length
- 4 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 1 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.