Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 8.1mm
- Mfr # P4012IP
- Zoro # G3102079
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4012IP
- Zoro #
- G3102079
- UPC #
- -
- Country of Origin
- United Kingdom
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Measurement System
- Metric
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.3189
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Outside Dia.
- 5/8 in
- Inside Dia.
- 8.10 mm
- Drill Size
- 8.10 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/4 in
- Size - Decimal
- #59 - 0.0410
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.