Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 8.4mm
Mfr # P4012IV
Zoro # G3102036
product price:Â
$
5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4012IV
- Zoro #
- G3102036
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/4 in
- Outside Dia.
- 5/8 in
- Inside Dia.
- 8.40 mm
- Drill Size
- 8.40 mm
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Size - Decimal
- #6 - 0.2040
- Wire Rope Length
- 3/4 in
Details
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Metric
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.3307
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.