Shop CLEVELAND
See all product information
Create Account
5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/16x3/16x7/16x2x0.01CR
- Mfr # C60528
- Zoro # G8837744
product price:Â
$
36.79
/ea
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length of Cut
- 0.4375 in
- Milling Diameter
- 3/16"
- Dimension Type
- Fractional Inch
- Shank Dia.
- 3/16 in
- Corner Radius
- 0.01 in
- Milling Dia.
- 0.1875 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.4375 in, 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.