Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size A
- Mfr # P2616GW
- Zoro # G3104145
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Measurement System
Letter
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2616GW
- Zoro #
- G3104145
- UPC #
- -
- Country of Origin
- United Kingdom
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Measurement System
- Letter
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.2340
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 in
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- A
- Drill Size
- A
- Size- Decimal
- A (0.2340)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- #51 - 0.0670
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.