Indexable Drilling Insert, 090305, Carbide

  • Mfr # 5538557
  • Zoro # G3819530
product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5538557
Zoro #
G3819530
UPC #
4050839901111
Country of Origin
United States

Dimensions

Insert Size
090305
Dimension Type
Inch
Insert Thickness
0.1180"
Width
7.8000mm
Corner Radius
0.50mm
Hole Dia.
2.80mm
Thickness
3.00mm
Seat Size
D
Cutting Edge Length
7.80mm

Details

Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN
Item
Indexable Drilling Insert
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating
TiAlN
Measurement System
Metric
Finish - Machining
TiAlN
Application
Drilling
Insert Application
Drilling
Material - Machining
Carbide
Insert Shape
V36
Inscribed Circle
0.3760 in
Insert Style
TCF
Primary Material Application ISO Code
K, M, P
Grade
WU40PH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
Relief Angle
11 Degrees
ISO Number
TCF090305DCV36
Number of Cutting Edges
4
Coating Process
PVD
ANSI Code
TCF090305DCV36
Manufacturer Grade
WU40PH
Peripheral Insert Style
Center Insert
Shape
Triangle
Mounting Style
Taper Screw

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , TiAlN, ANSI Code TCF090305DCV36, Coating Process PVD, Corner Radius 0.50mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews