Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size D
- Mfr # P2628HD
- Zoro # G3086609
product price:Â
$
10.89
/ea
Key Features
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
D (0.2460)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2628HD
- Zoro #
- G3086609
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Letter
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.2460
- Bushing Head Type
- Headless
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size- Decimal
- D (0.2460)
- Drill Size
- D
- Inside Dia.
- D
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 13/32 in
- Overall Length
- 1 3/4 in
- Size - Decimal
- #9 - 0.1960
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.