Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide

  • Mfr # 4170646
  • Zoro # G2811389

product price: 
$
17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170646
Zoro #
G2811389
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN160308
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
3
Relief Angle
11 Degrees
Coating
Tin
Super Alloy (S) Compatibility
No
ANSI Number
TPU322
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Primary Material Application
Steel
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Triangle
Coating Process
CVD
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
ANSI Code
TPU322
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.031"
Thickness
0.125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.