Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size T
- Mfr # P404JH
- Zoro # G3069407
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
T
Decimal Equivalent
0.3580
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P404JH
- Zoro #
- G3069407
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- T
- Overall Length
- 1/4 in
- Size- Decimal
- T (0.3580)
- Drill Size
- T
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Outside Dia.
- 5/8 in
- Size - Decimal
- 31/32 in - 0.9688
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.