6 Piece High Speed Steel NPT Pipe Tap Set (1/8" 1/4" 3/8" 1/2" 3/4" and 1" in Wooden Case)
- Mfr # DWTHS1/8-1SET
- Zoro # G1924854
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Tap Grouping
Set
Material
High Speed Steel
Thread Type
NPT
Finish
Uncoated (Bright)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWTHS1/8-1SET
- Zoro #
- G1924854
- UPC #
- 887861240963
- Country of Origin
- China
- Number of Pieces
- 6
- Tap Grouping
- Set
- Material
- High Speed Steel
- Thread Type
- NPT
- Finish
- Uncoated (Bright)
- Cutting Direction
- Right Hand
Dimensions
- Size/Range
- 1/8 in to 1 in
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound. 6 Piece High Speed Steel NPT Pipe Tap Set, 1/8", 1/4", 3/8", 1/2", 3/4" and 1" in Wooden Case. National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.