Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size U
Mfr # P4034JN
Zoro # G1833688
product price:Â
$
11.29
/ea
Key Features
Inside Dia.
U
Outside Dia.
5/8 in
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4034JN
- Zoro #
- G1833688
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Measurement System
- Letter
- Decimal Equivalent
- 0.3680
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, U