Drill Bushing, Type SF, Drill Size 1-51/64

  • Mfr # SF14416TQ

  • Zoro # G6281861


product price:  $28.29
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14416TQ
Zoro #
G6281861
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Drill Size
1 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Outside Dia.
2 1/4 in
Overall Length
1 in
Head Dia.
2 51/64 in
Inside Dia.
1 51/64 in
Size - Decimal
#40 - 0.0980

Details

Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Decimal Equivalent
1.7969
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 51/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.