Drill Bushing, Type SF, Drill Size 1-7/16

  • Mfr # SF14416RL

  • Zoro # G6281651


product price:  $28.29
/ea

Key Features

Inside Dia.
1 7/16 in
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14416RL
Zoro #
G6281651
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 7/16 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Outside Dia.
2 1/4 in
Overall Length
1 in
Head Dia.
2 51/64 in
Size- Decimal
1-7/16" (1.4375)
Drill Size
1 7/16 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#38 - 0.1015

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
1.4375
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.