Drill Bushing, Type SF, Drill Size 11/64

  • Mfr # SFT2016FG

  • Zoro # G9735153


product price:  $14.19
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Size- Decimal
11/64" (0.1719)
Inside Dia.
11/64 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2016FG
Zoro #
G9735153
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
11/64" (0.1719)
Inside Dia.
11/64 in
Outside Dia.
5/16 in
Drill Size
11/64 in
Head Dia.
9/16 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
11/64" - 0.1719

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.1719
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.