Drill Bushing, Type SF, Drill Size 15/64

  • Mfr # SFT2816GX

  • Zoro # G3083556


product price:  $9.95
/ea

Key Features

Inside Dia.
15/64 in
Measurement System
Fractional Inch
Head Thickness
1/4"
Head Material
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2816GX
Zoro #
G3083556
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
15/64 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
7/16 in
Drill Size
15/64 in
Overall Length
1 in
Size- Decimal
15/64" (0.2344)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/8 in
Size - Decimal
1-1/4 in - 1.2500

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.2344
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.