Drill Bushing, Type SF, Drill Size No 17

  • Mfr # SFT2010FH

  • Zoro # G1985676


product price:  $11.19
/ea

Key Features

Inside Dia.
#17
Heat Treatment
Through Hardened
Head Thickness
1/4"
Overall Length
5/8 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2010FH
Zoro #
G1985676
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#17
Head Thickness
1/4"
Overall Length
5/8 in
Head Dia.
9/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#17 (0.1730)
Drill Size
#17
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
8.00mm - 0.3150

Details

Decimal Equivalent
0.1730
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Wire
Head Material
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.