Zoro Homepage

Drill Bushing, Type SF, Drill Size 1/8 In

  • Mfr # SFT1612DV

  • Zoro # G9736973


product price: $13.25
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Size- Decimal
1/8" (0.1250)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612DV
Zoro #
G9736973
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
1/8" (0.1250)
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/4 in
Head Thickness
1/4"
Overall Length
3/4 in
Drill Size
1/8 in
Inside Dia.
1/8 in
Size - Decimal
5.50mm - 0.2165
Drill Bit Dimension Type
Wire

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1250
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.