Drill Bushing, Type SF, Drill Size No 20

  • Mfr # SFT2016EZ

  • Zoro # G9735171


product price:  $14.19
/ea

Key Features

Drill Size
#20
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Concentricity Tolerance
.0005" T.I.R. max
Overall Length
1 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2016EZ
Zoro #
G9735171
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#20
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#20
Head Dia.
9/16 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Size- Decimal
#20 (0.1610)
Size - Decimal
#20 - 0.1610

Details

Decimal Equivalent
0.1610
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.